Kishigo

T-Shirt, Black Sided, Class 3, Orange, XL


product price: $34.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size XL
  • Color Orange
  • Material Polyester
  • Fits Chest Size 42 in to 44 in
  • Fabric Weight 0.74 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Fits Chest Size 42 in to 44 in
Length 30 in
Reflective Stripe Width 2 in
Minimum Chest Size 42 in
Size-Body Type Regular
Maximum Chest Size 44 in

Description

T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Orange, Size XL, Size-Body Type Regular, Fabric Weight 0.74 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 3 Compliant, Sleeve Type Long, Maximum Chest Size 44 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.