Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Black Sided, Class 3, Orange, M
Mfr # 9135-M
Zoro # G5141491
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Orange
- Material Polyester
- Fits Chest Size 34 in to 36 in
- Fabric Weight 0.7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 9135-M
- Zoro # G5141491
- UPC # 801094913517
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 34 in to 36 in |
Length | 28 in |
Maximum Chest Size | 36 in |
Minimum Chest Size | 34 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Orange, Size M, Size-Body Type Regular, Fabric Weight 0.7 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 3 Compliant, Sleeve Type Long, Maximum Chest Size 36 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476K91 (476K91)
- BRADY Carded Numbers and Letters, 6, PK10 (5050-6)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size 4XL (LUX-ETJBJ-Y4X)
- TINGLEY Profile Knee Boots, Brown, Size 6, Mens, 15" H, PR (51154)
- KISHIGO XL, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-XL)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, 2XL (9134-2X)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, XL (9115-XL)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, L (9134-L)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, L (9114-L)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, M (9115-M)
- VEA Hi-Vis Hooded Sweatshirt, Lime, XL (VEA-602-ST-OR-XL)
- Kishigo High Visibility Shirts & Sweatshirts