Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Black Sided, Class 3, Orange, 5XL
Mfr # 9135-5X
Zoro # G5141464
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Orange
- Material Polyester
- Fits Chest Size 58 in to 60 in
- Fabric Weight 0.98 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 9135-5X
- Zoro # G5141464
- UPC # 801094913579
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Fits Chest Size | 58 in to 60 in |
Length | 34 in |
Minimum Chest Size | 58 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 60 in |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Orange, Size 5XL, Size-Body Type Regular, Fabric Weight 0.98 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 3 Compliant, Sleeve Type Long, Maximum Chest Size 60 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMEAUX CAPS Reversible Cap, Assorted Designs, 6 7/8in. (20678)
- HEXARMOR Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, LT300 Series (12-10002-04)
- PIG PIG Loose Absorbent, Corn Cob, 25 lb. (PLP216)
- MILWAUKEE TOOL Performance Work Gloves - Medium, Medium, Red/Black/Gray (48-22-8721)
- KISHIGO T-Shirt, Black Sided, Class 3, Orange, XL (9135-XL)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, L (9134-L)
- KISHIGO 3X, Lime, Class 3, Short Sleeve Class 3 T-Shirt (9118-3X)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, L (9114-L)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, 3XL (9114-3X)
- KISHIGO T-Shirt, Unisex, Black/Lime, 2XL (9181-2X)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, S (LUX-SSETPBK-YS)
- Kishigo High Visibility Clothing