Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Black Sided, Class 3, Orange, 4XL
Mfr # 9135-4X
Zoro # G5141473
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Orange
- Material Polyester
- Fits Chest Size 54 in to 56 in
- Fabric Weight 0.92 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 9135-4X
- Zoro # G5141473
- UPC # 801094913562
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Fits Chest Size | 54 in to 56 in |
Length | 33 in |
Maximum Chest Size | 56 in |
Size-Body Type | Regular |
Minimum Chest Size | 54 in |
Reflective Stripe Width | 2 in |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Orange, Size 4XL, Size-Body Type Regular, Fabric Weight 0.92 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 3 Compliant, Sleeve Type Long, Maximum Chest Size 56 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Compact Car Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Compact Car Only (A-1218 Misc - Compact Car Only)
- FEDERAL SIGNAL Warning Light, LED, Amber/White, PC, 0.6A (MPSW9-AW)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (20LP53)
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (CHMM-08)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, L (9134-L)
- KISHIGO 2X, Lime, Class 3, Short Sleeve Class 3 T-Shirt (9118-2X)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, L (9114-L)
- KISHIGO 3X, Lime, Class 3, Short Sleeve Class 3 T-Shirt (9118-3X)
- KISHIGO T-Shirt, Unisex, Black/Lime, 2XL (9181-2X)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, M (9114-M)
- GSS SAFETY Class 2 Moisture Wicking Polo Shirt (5003-TALL 2XL)
- Kishigo High Visibility Clothing