Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Black Sided, Class 3, Orange, 3XL
Mfr # 9135-3X
Zoro # G5141482
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Orange
- Material Polyester
- Fits Chest Size 50 in to 52 in
- Fabric Weight 0.86 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 9135-3X
- Zoro # G5141482
- UPC # 801094913555
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 50 in to 52 in |
Length | 32 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Size-Body Type | Regular |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Orange, Size 3XL, Size-Body Type Regular, Fabric Weight 0.86 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 3 Compliant, Sleeve Type Long, Maximum Chest Size 52 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 4001-06 Large Disposable Respirator Storage Bags, 50/Pack (4001-06)
- BRADY Lockout Padlock, Al, 1/4" W, Yellow, PK3 (ALU-YLW-76ST-KA3PK)
- SALISBURY Electriflex Insulated Glove, Size 11, PR (NG214RB/11)
- KLEENGUARD Safety Glasses, Clear 99.9% UVA/UVB/UVC; Anti-Fog; Anti-Scratch (49301)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, 3XL (9114-3X)
- KISHIGO 4X, Lime, Class 3, Short Sleeve Class 3 T-Shirt (9118-4X)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, XL (9134-XL)
- KISHIGO L, Lime Class 2, Flat Stitch Panels Class 2 T-Shirt (9120-L)
- KISHIGO L, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-L)
- KISHIGO 2X, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-2X)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWT-Y3X)
- Kishigo Workwear and Protective Clothing