Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Black Sided, Class 3, Orange, 2XL
Mfr # 9135-2X
Zoro # G5141157
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Orange
- Material Polyester
- Fits Chest Size 46 in to 48 in
- Fabric Weight 0.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 9135-2X
- Zoro # G5141157
- UPC # 801094913548
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 46 in to 48 in |
Length | 31 in |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Minimum Chest Size | 46 in |
Reflective Stripe Width | 2 in |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Orange, Size 2XL, Size-Body Type Regular, Fabric Weight 0.8 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 3 Compliant, Sleeve Type Long, Maximum Chest Size 48 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-XTR-INTRO-AM)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Orange, L (61720)
- NOTRAX 20 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- SPILL TECH ENVIRONMENTAL SpillTech PPE-KIT PPE Spill Kit, 16 Piece Kit (PPE-KIT)
- KISHIGO XL, Orange, Class 3, Long Sleeve Class 3 T-Shirt (9146-XL)
- KISHIGO 3X, Lime, Class 3, Short Sleeve Class 3 T-Shirt (9118-3X)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, M (9115-M)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, M (9114-M)
- KISHIGO T-Shirt, Unisex, Black/Lime, 2XL (9181-2X)
- KISHIGO T-Shirt, Black Sided, Class 3, Orange, XL (9135-XL)
- OCCUNOMIX Polo Shirt, L, ANSI Class 2 (LUX-SSPP2B-OL)
- Kishigo Workwear and Protective Clothing