Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Black Sided, Class 3, Lime, M
Mfr # 9134-M
Zoro # G5141437
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Green
- Material Polyester
- Fits Chest Size 34 in to 36 in
- Fabric Weight 0.7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 9134-M
- Zoro # G5141437
- UPC # 801094913418
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 34 in to 36 in |
Length | 28 in |
Maximum Chest Size | 36 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 34 in |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Green, Size M, Size-Body Type Regular, Fabric Weight 0.7 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 3 Compliant, Sleeve Type Long, Maximum Chest Size 36 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCO Tool Handz+ Mchncs Glv Blk Lrg, Large (99PLUS-BLACK-LARGE)
- DEWALT Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG54-11D)
- MAGNA VISUAL Die Cut Number Magnets, Black, 3", PK108 (DCN-37)
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Ylw/Green, XL (J25022)
- KISHIGO L, Lime Class 2, Flat Stitch Panels Class 2 T-Shirt (9120-L)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, L (9114-L)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, 2XL (9134-2X)
- KISHIGO M, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-M)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, 4XL (9114-4X)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, L (9134-L)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-2X)
- Kishigo High Visibility Clothing