Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Black Sided, Class 3, Lime, L
Mfr # 9134-L
Zoro # G5141421
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Green
- Material Polyester
- Fits Chest Size 38 in to 40 in
- Fabric Weight 0.72 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 9134-L
- Zoro # G5141421
- UPC # 801094913425
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 38 in to 40 in |
Length | 29 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Green, Size L, Size-Body Type Regular, Fabric Weight 0.72 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 3 Compliant, Sleeve Type Long, Maximum Chest Size 40 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cr2 Reflective Kit, 10 Helmet (281-CR2-10)
- PIG Adhesive-Backed Grippy Mat, Slate, 5 ft L (GRP36909-SLT)
- ANSELL Microflex(R), Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, M ( 8 ), 50 PK, Blue (93283)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, M, 1000 PK, Black (787352)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, 2XL (9115-2X)
- KISHIGO 2X, Lime, Class 3, Short Sleeve Class 3 T-Shirt (9118-2X)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, 2XL (9114-2X)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, M (9115-M)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, XL (9134-XL)
- KISHIGO 3X, Lime, Class 3, Short Sleeve Class 3 T-Shirt (9118-3X)
- PORTWEST Hi-Vis 2-Tone Zipped Hoodie, XL (UB315)
- Kishigo Workwear and Protective Clothing