Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Black Sided, Class 3, Lime, 5XL
Mfr # 9134-5X
Zoro # G5141412
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Green
- Material Polyester
- Fits Chest Size 58 in to 60 in
- Fabric Weight 0.98 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 9134-5X
- Zoro # G5141412
- UPC # 801094913470
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Fits Chest Size | 58 in to 60 in |
Length | 34 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 58 in |
Maximum Chest Size | 60 in |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Green, Size 5XL, Size-Body Type Regular, Fabric Weight 0.98 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 3 Compliant, Sleeve Type Long, Maximum Chest Size 60 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0011R/8)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-W)
- PUMA SAFETY SHOES Work Shoe, Stl, 9, BLK, PR (642855)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, XL (9114-XL)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, 3XL (9114-3X)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, M (9115-M)
- KISHIGO 3X, Black, Class 1 Enhanced Visibility Contrast T-Shirt (B200-3X)
- KISHIGO T-Shirt, Unisex, Black/Lime, 2XL (9181-2X)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, L (9134-L)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 3XL (64022)
- Kishigo High Visibility Clothing