Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Black Sided, Class 3, Lime, 4XL
Mfr # 9134-4X
Zoro # G5141403
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Green
- Material Polyester
- Fits Chest Size 54 in to 56 in
- Fabric Weight 0.92 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 9134-4X
- Zoro # G5141403
- UPC # 801094913463
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Fits Chest Size | 54 in to 56 in |
Length | 33 in |
Minimum Chest Size | 54 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 56 in |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Green, Size 4XL, Size-Body Type Regular, Fabric Weight 0.92 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 3 Compliant, Sleeve Type Long, Maximum Chest Size 56 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ear Plug Dispenser, Univ, Wall Mnt (2019)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (6JF98)
- SAFE KEEPER Twin SRL Carabiner (P169-SK)
- GENUINE JOE Genuine Joe Safety Cone, Polypropylene, 24" H, 10" L, 10" W, Yellow (GJO58880)
- KISHIGO T-Shirt, Unisex, Black/Lime, 2XL (9181-2X)
- KISHIGO T-Shirt, Unisex, Black/Lime, XL (9177-XL)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, XL (9114-XL)
- KISHIGO XL, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-XL)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, 3XL (9134-3X)
- KISHIGO L, Lime Class 2, Flat Stitch Panels Class 2 T-Shirt (9120-L)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-L)
- Kishigo Workwear and Protective Clothing