Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Black Sided, Class 3, Lime, 3XL
Mfr # 9134-3X
Zoro # G5141394
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Green
- Material Polyester
- Fits Chest Size 50 in to 52 in
- Fabric Weight 0.86 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 9134-3X
- Zoro # G5141394
- UPC # 801094913456
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 50 in to 52 in |
Length | 32 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Size-Body Type | Regular |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Green, Size 3XL, Size-Body Type Regular, Fabric Weight 0.86 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 3 Compliant, Sleeve Type Long, Maximum Chest Size 52 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801-8)
- SELLSTROM Faceshield Visor, Acetate, Clear, 8x12in (S35040)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NK803ES/9)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.18 AC, Black (350WBX-120)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, XL (9115-XL)
- KISHIGO T-Shirt, Unisex, Black/Lime, L (9177-L)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, M (9134-M)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, XL (9134-XL)
- KISHIGO L, Lime Class 2, Flat Stitch Panels Class 2 T-Shirt (9120-L)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, 3XL (9114-3X)
- PORTWEST Iona Work Shirt L/S, XXXL (F125)
- Kishigo High Visibility Shirts & Sweatshirts