Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Black Sided, Class 2, Orange, 5XL
Mfr # 9115-5X
Zoro # G5141351
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Orange
- Material Polyester
- Fits Chest Size 58 in to 60 in
- Fabric Weight 0.78 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 9115-5X
- Zoro # G5141351
- UPC # 801094911575
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Fits Chest Size | 58 in to 60 in |
Length | 34 in |
Minimum Chest Size | 58 in |
Size-Body Type | Regular |
Maximum Chest Size | 60 in |
Reflective Stripe Width | 2 in |
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Orange, Size 5XL, Size-Body Type Regular, Fabric Weight 0.78 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 2 Compliant, Sleeve Type Short, Maximum Chest Size 60 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWH3X002500)
- HONEYWELL UVEX Safety Glasses, Genesis XC, HydroShield Anti-Fog, Black Half-Frame, Clear Lens (S3300HS)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161568)
- GE PU Dipped Gloves, 15 GA, Gray, 12 Pair, M (GG205MC)
- KISHIGO 2X, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-2X)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, 2XL (9134-2X)
- KISHIGO T-Shirt, Unisex, Black/Lime, L (9177-L)
- KISHIGO XL, Orange, Class 3, Long Sleeve Class 3 T-Shirt (9146-XL)
- KISHIGO 2X, Lime, Class 3, Short Sleeve Class 3 T-Shirt (9118-2X)
- KISHIGO 3X, Black, Class 1 Enhanced Visibility Contrast T-Shirt (B200-3X)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-2X)
- Kishigo High Visibility Clothing