Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Black Sided, Class 2, Orange, 3XL
Mfr # 9115-3X
Zoro # G5141333
original price:
$22.99
8% off
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Orange
- Material Polyester
- Fits Chest Size 50 in to 52 in
- Fabric Weight 0.64 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 9115-3X
- Zoro # G5141333
- UPC # 801094911551
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 50 in to 52 in |
Length | 32 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Orange, Size 3XL, Size-Body Type Regular, Fabric Weight 0.64 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 2 Compliant, Sleeve Type Short, Maximum Chest Size 52 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly Gray, S, PK12 (9637S)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86509)
- PYRAMEX Velar Gray Lens w/ Black Frame (SB10420D)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-500-595-RD)
- KISHIGO T-Shirt, Unisex, Black/Lime, XL (9179-XL)
- KISHIGO T-Shirt, Black Sided, Class 3, Orange, XL (9135-XL)
- KISHIGO T-Shirt, Unisex, Black/Lime, L (9177-L)
- KISHIGO XL, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-XL)
- KISHIGO L, Lime Class 2, Flat Stitch Panels Class 2 T-Shirt (9120-L)
- KISHIGO XL, Orange, Class 3, Long Sleeve Class 3 T-Shirt (9146-XL)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-5X)
- Kishigo High Visibility Clothing