Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Black Sided, Class 2, Lime, L
Mfr # 9114-L
Zoro # G5271612
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester
- Fits Chest Size 38 in to 40 in
- Fabric Weight 0.52 lb
- Features Black Sides Provide Visual Contrast, Significantly Reduces Hot Spots and Provides Greater Flexibility Over Solid Tapes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 9114-L
- Zoro # G5271612
- UPC # 801094911421
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 38 in to 40 in |
Length | 29 in |
Minimum Chest Size | 38 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Maximum Chest Size | 40 in |
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Green, Size L, Size-Body Type Regular, Fabric Weight 0.52 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 2 Compliant, Sleeve Type Short, Maximum Chest Size 40 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALLYGENICOM 062471 Ribbon, Black (062471)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, M, PR (9699M)
- BRADY Label, 1 in W, Clear; White (M7-21-427)
- GUARDIAN EQUIPMENT Extension Lanyard, 18" (01121)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, M (9114-M)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, XL (9134-XL)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, 2XL (9115-2X)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, XL (9115-XL)
- KISHIGO T-Shirt, Unisex, Black/Lime, L (9177-L)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, 3XL (9134-3X)
- MCR SAFETY Long Sleeve T-Shirt, Lime, XL Sz (FFLTC3SLXL)
- Kishigo High Visibility Shirts & Sweatshirts