Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Black Sided, Class 2, Lime, 3XL
Mfr # 9114-3X
Zoro # G5271603
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Green
- Material Polyester
- Fits Chest Size 50 in to 52 in
- Fabric Weight 0.64 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 9114-3X
- Zoro # G5271603
- UPC # 801094911452
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 50 in to 52 in |
Length | 32 in |
Minimum Chest Size | 50 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 52 in |
Size-Body Type | Regular |
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Green, Size 3XL, Size-Body Type Regular, Fabric Weight 0.64 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 2 Compliant, Sleeve Type Short, Maximum Chest Size 52 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA100 M 090)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3TL-120A)
- TALON TRAX Boots, Blue, 9, Mens, 15" H, Pull On, PR (445L43)
- FRED SILVER Convex Security Mirror (PLXR-1218-T)
- KISHIGO T-Shirt, Unisex, Black/Lime, XL (9179-XL)
- KISHIGO T-Shirt, Black Sided, Class 3, Orange, XL (9135-XL)
- KISHIGO T-Shirt, Unisex, Black/Lime, 2XL (9181-2X)
- KISHIGO XL, Orange, Class 3, Long Sleeve Class 3 T-Shirt (9146-XL)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, 4XL (9114-4X)
- KISHIGO XL, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-XL)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Orange (LUX-XSSPB-OM)
- Kishigo High Visibility Shirts & Sweatshirts