Shop All Traffic Safety Vests and Apparel
Kishigo
Small Women's High Visibility Vest, Lime
Mfr # 1521-S
Zoro # G7456635
product price: $35.19
/ea
Sold in multiples of 3 for $105.57
$105.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size S
- ANSI Class 2
- Material Polyester Mesh
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1521-S
- Zoro # G7456635
- UPC # 801094152121
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S |
Fits Chest Size | 38" to 40" |
Length | 27 in |
Details
Item | High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Gender | Women's |
Stripe Color | Orange/Red |
Vest Stripe Color Family | Orange/Red |
ATPV Rating | Not Rated |
Standards | ANSI 107-2010-CLASS 2 |
Features | Lightweight solid front with Ultra-Cool polyester mesh back and sides. Waist cinches to ensure perfect fit. |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 2 |
Description
S Lime Premium Brilliant Series Class 2 Ladies Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Gray Static Dissipative Anti Fatigue Mat 1/2" Thick, PVC Surface With Nitrile Infused Sponge (791.12X2X3GY)
- SIGNMISSION Caution Sign-Drivers Must Chock Wheels On Both Sides-10x14 OSHA Sign, 10" L, 14" H, CS-Wheel Chock 2 (CS-Wheel Chock 2)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WL50DN TL 2XL)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1110-RD_10X7 (U7-1110-RD_10X7)
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1055-M)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (AZFM300-L)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (AZFM300-2X)
- KISHIGO 2XL Class 3 High Visibility Vest, Lime (1242-2X)
- KISHIGO 3XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-3X)
- KISHIGO 4X Black Panels Safety Vest, Orange (1514-4X)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 5XL (62157)
- Kishigo Traffic Safety Vests and Apparel