Shop All Traffic Safety Vests and Apparel
Kishigo
S/M Class 2 High Visibility Vest, Lime
Mfr # 1805-S-M
Zoro # G4886314
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S/M
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern X
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1805-S-M
- Zoro # G4886314
- UPC # 801094994417
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Fits Chest Size | 36 in to 42 in |
Length | 31 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 36 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 36 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 31 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 1, Features 5 Point Break Away Vest with Left Chest Clear Id 4 in X 4 in Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1 Cylinder Wall Mount Bracket (116037)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, 12" (NO12)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640ND)
- BRADY Sign Base, Aluminum, (86339)
- KISHIGO High-Visibility Vest, Green, 2XL/3XL (B123-2X-3X)
- KISHIGO M-XL, Lime, ANSI Compliant, 200 Series Public Safety Vest Security (8055BZ-M-XL)
- KISHIGO 3XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-3X)
- KISHIGO XL Class 2 High Visibility Vest, Orange (1055-XL)
- KISHIGO High Visibility Vest, Class 2, L, Lime (S5000-L)
- KISHIGO 4XL Class 3 High Visibility Vest, Lime (1242-4X)
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Orange Mesh Safety Vest - Small/Medium (48-73-5125)
- Kishigo High Visibility Clothing