Shop All Traffic Safety Vests and Apparel
Kishigo
Safety Vest, Zipper, Black, 4XL/5XL
Mfr # B100-4X-5X
Zoro # G3578222
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Stripe Pattern U
- ANSI Class Not Rated
- Number of Inside Pockets 2
- Pockets 4-6
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # B100-4X-5X
- Zoro # G3578222
- UPC # 801094285133
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 29 in |
Fits Chest Size | 56 in |
Size | 4XL/5XL |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 56 in |
Maximum Chest Size | 62 in |
Description
Safety Vest, ANSI Class Not Rated, Vest Size 4XL, 5XL, Traffic Safety Vest Color Black, Fits Chest Size 56 in, Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 2, Features (2) Lapel Grommets, Enhanced Visibility
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 050)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR (48UP40)
- ANSELL Overshoes, Microporous PE Lam, White, PR (?WH20-B-92-417-00?)
- MSA SAFETY Full Brim Assembly, Multi Camo, Dipped (10204784)
- KISHIGO Safety Vest, Zipper, Black, 2XL/3XL (B100-2X-3X)
- KISHIGO Safety Vest, Zipper, Black, S/M (B100-S-M)
- KISHIGO High Visibility Vest, Class 3, M, Lime (1550-M)
- KISHIGO 3XL Class 2 High Visibility Vest, Lime (1083-3X)
- KISHIGO 5XL Class 2 High Visibility Vest, Lime (1083-5X)
- KISHIGO 2X Black Panels Safety Vest, Lime (1513-2X)
- 2W INTERNATIONAL Contrast Incident Command Vest, Black, Jumbo (IC110BK JM)
- Kishigo Traffic Safety Vests and Apparel