Shop All Traffic Safety Vests and Apparel
Kishigo
Safety Vest, Zipper, Black, 2XL/3XL
Mfr # B100-2X-3X
Zoro # G3578310
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating Not Rated
- Vest Stripe Color Family Silver
- Number of Outside Pockets 4
- Length 28 1/2 in
- Features (2) Lapel Grommets, Enhanced Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # B100-2X-3X
- Zoro # G3578310
- UPC # 801094285126
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 28 1/2 in |
Size | 2XL/3XL |
Fits Chest Size | 50 in |
Maximum Chest Size | 54 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 50 in |
Description
Safety Vest, ANSI Class Not Rated, Vest Size 2XL, 3XL, Traffic Safety Vest Color Black, Fits Chest Size 50 in, Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 2, Features (2) Lapel Grommets, Enhanced Visibility
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102611729NBB)
- MCR SAFETY Leather Palm Gloves, Pigskin, XL, PR (19251XL)
- SALISBURY Insulating Blanket, Orange, 3 Ft x 3 Ft (1300)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-MT-10070)
- KISHIGO Safety Vest, Zipper, Black, 4XL/5XL (B100-4X-5X)
- KISHIGO Safety Vest, Zipper, Black, S/M (B100-S-M)
- KISHIGO 2XL/3XL Class 2 High Visibility Vest, Lime (1805-2X-3X)
- KISHIGO 3XL Class 3 High Visibility Vest, Lime (1242-3X)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1243-L)
- KISHIGO 2X-4X, Lime, ANSI Compliant, 200 Series Public Safety Vest Security (8055BZ-2X-4X)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - 2XL/3XL (48-73-5033)
- Kishigo High Visibility Clothing