Shop All Rain Pants
Kishigo
S-M, Lime, Class E, Storm Stopper Rainwear Pants
Mfr # 9665P-S-M
Zoro # G7376664
Sold in multiples of 3 for $77.97
$77.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Features High Quality Elastic Suspenders with Quick Release Buckle
- Standards ANSI/ISEA 107-2015 / ANSI/ISEA 107-2020 Class E
- Fly Closure Type Front Fly with Snap Closure
- Ankle Type Adjustable Leg Cuff Straps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 9665P-S-M
- Zoro # G7376664
- UPC # 801094966568
- Country of Origin China
- Category Rain Pants
Dimensions
Size | S/M |
Details
Item | Class E Rain Bib Pants |
Color | Lime |
Features | High Quality Elastic Suspenders with Quick Release Buckle |
Standards | ANSI/ISEA 107-2015 / ANSI/ISEA 107-2020 Class E |
Fly Closure Type | Front Fly with Snap Closure |
Ankle Type | Adjustable Leg Cuff Straps |
Description
S-M, Lime, Class E, Storm Stopper Rainwear Pants
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Work Shoes, Womens, 9.5M, Wht, Slip On, PR (475-9.5M)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, MCSP122VP (MCSP122VP)
- LYLE Wash Your Hands Notice, Decal, 5"x3.5", LCU5-0034-ND_5X3.5 (LCU5-0034-ND_5X3.5)
- 2W INTERNATIONAL Reflective Helmet Stickers, Red/Orange (RS-16 RO)
- KISHIGO L-XL, Lime, Class E, Storm Stopper Rainwear Pants (9665P-L-XL)
- KISHIGO 4X-5X, Lime, Class E, Storm Stopper Rainwear Pants (9665P-4X-5X)
- KISHIGO Pants, Storm Cover Rain, S-M (RWP102-S-M)
- KISHIGO Rain Pant, Refl Piping, Orange, S-M (RWP107-S-M)
- KISHIGO Rain Pant, Refl Piping, Orange, 2XL-3XL (RWP107-2X-3X)
- KISHIGO S-M, Orange, Class 3, Storm Cover Rainwear Pant (RWP103-S-M)
- KISHIGO Rain Pant, Refl Piping, Lime, 2XL-3XL (RWP106-2X-3X)
- Kishigo Rain Pants