Shop All Rain Pants
Kishigo
S-M, Lime, Class E, Premium Brilliant Series Rainwear Pant
Mfr # RWP112-S-M
Zoro # G7378929
Sold in multiples of 3 for $122.85
$122.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Standards ANSI/ISEA 107-2015 / ANSI/ISEA 107-2020 Class E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # RWP112-S-M
- Zoro # G7378929
- UPC # 801094286000
- Country of Origin China
- Category Rain Pants
Dimensions
Size | S/M |
Details
Item | Hi-Visibility Class E Rain Pants |
Color | Lime |
Standards | ANSI/ISEA 107-2015 / ANSI/ISEA 107-2020 Class E |
Description
S-M, Lime, Class E, Premium Brilliant Series Rainwear Pant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Versed___mg/ml DTI 1/2" x 500" Orange w/Black (SANT-124)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Mocha (82021)
- RADIANS Radians ST12 Class 2 High Visibility Safety Short Sleeve Polo (ST12-2PGS-XL)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- KISHIGO Rain Pant, Refl Piping, Orange, S-M (RWP107-S-M)
- KISHIGO Pants, Storm Cover Rain, S-M (RWP102-S-M)
- KISHIGO Rain Pant, Refl Piping, Lime, 2XL-3XL (RWP106-2X-3X)
- KISHIGO L-XL, Lime, Class E, Storm Stopper Rainwear Pants (9665P-L-XL)
- KISHIGO 2X-3X, Lime, Class 3, Storm Cover Rainwear Pant (RWP102-2X-3X)
- KISHIGO Rain Pant, Refl Piping, Lime, 4XL-5XL (RWP106-4X-5X)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-TRBIB-Y5X)
- Kishigo Rain Gear