Shop All Rain Pants
Kishigo
Rain Pant, Refl Piping, Lime, 4XL-5XL
Mfr # RWP106-4X-5X
Zoro # G5141053
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Fabric Weight 4.7 oz
- Inseam 32 in
- Seam Style Sealed
- ANSI Class E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # RWP106-4X-5X
- Zoro # G5141053
- UPC # 801094602169
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 5XL |
Fits Waist Size | 54 in |
Maximum Waist Size | 54 in |
Size (Max. Waist x Inseam) | 5XL ( 54 in x 32 in ) |
Description
Rain Pants, Material Polyester, Gender Unisex, Size 5XL, Color Green, Inseam 32 in, Maximum Waist Size 54 in, High-Visibility Yes, ANSI Class E, ANSI Type Unrated, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Adjustable Cuff, Fabric Weight 4.7 oz, Thickness 6.2 mil, Style Rain Pants, Fly Closure Type None, Insulated for Cold Conditions No, Waist Closure Pull On, Reflective Stripe Border Type None, Standards ANSI 107-2010 Class E, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9328-04)
- BRADY Fire Extinguisher Sign, 14 in Height, 3 1/2 in Width, Fiberglass, Rectangle, English (47039)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (92723NFXL)
- NMC Caution Hearing Protection Required Sign (C679PB)
- KISHIGO Rain Pant, Refl Piping, Orange, 2XL-3XL (RWP107-2X-3X)
- KISHIGO Rain Pant, Refl Piping, Lime, S-M (RWP106-S-M)
- KISHIGO Rain Pant, Refl Piping, Lime, L-XL (RWP106-L-XL)
- KISHIGO Rain Pant, Refl Piping, Lime, 2XL-3XL (RWP106-2X-3X)
- KISHIGO 2X-3X, Orange, Class 3, Storm Cover Rainwear Pant (RWP103-2X-3X)
- KISHIGO Pants, Storm Cover Rain, S-M (RWP102-S-M)
- OCCUNOMIX Rain Pants, Yellow, 3XL, Fits Waist 52 to 54" (LUX-WBIB-Y3X)
- Kishigo Rain Pants