Shop All High Visibility Jackets & Coats
Kishigo
Rain Jacket, Reflctv Piping, Orange, S-M
Mfr # RWJ107-S-M
Zoro # G5141202
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Standards ANSI/ISEA 107 Class 3 Compliant
- Material Polyester
- Length 32 in
- Fabric Weight 140 g/sq m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # RWJ107-S-M
- Zoro # G5141202
- UPC # 801094602305
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Length | 32 in |
Fits Chest Size | 36 in to 42 in |
Minimum Chest Size | 36 in |
Maximum Chest Size | 42 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Description
Rain Jacket, Reflective Piping, Garment Type Rain Jacket, Style Rain Jacket, Size S/M, Number of Inside Pockets 0, Number of Outside Pockets 4, Color Orange, Front Closure Type Zipper, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Snap-On (Included), Length 32 in, Length Type Waist, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (48-101)
- CONDOR Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686BC)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 1 PR (11-735 VEND PK)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 28 in H, Orange, 2 Reflective Stripes, Orange Base (6FHA1)
- KISHIGO Rain Jacket, Reflctv Piping, Orange, L-XL (RWJ107-L-XL)
- KISHIGO S-M, Lime, Class 3, Storm Cover Rainwear Jacket (RWJ102-S-M)
- KISHIGO 4X, Lime, Premium Brilliant Series 360 Parka (JS152-4X)
- KISHIGO Jacket, Windbreaker, Lime, Zipper, L (WB102-L)
- KISHIGO Jacket, Windbreaker, Lime, Zipper, 5XL (WB102-5X)
- KISHIGO 3X, Lime, Premium Brilliant Series 360 Parka (JS152-3X)
- GLOWEAR BY ERGODYNE Large Insulated Hooded Jacket, Orange (8385)
- Kishigo High Visibility Jackets & Coats