Shop All High Visibility Jackets & Coats
Kishigo
Rain Jacket, Reflctv Piping, Orange, 4X-5X
Mfr # RWJ107-4X-5X
Zoro # G5141211
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Standards ANSI/ISEA 107 Class 3 Compliant
- Material Polyester
- Length 34 in
- Fabric Weight 140 g/sq m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # RWJ107-4X-5X
- Zoro # G5141211
- UPC # 801094602336
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Length | 34 in |
Fits Chest Size | 58 in to 64 in |
Minimum Chest Size | 58 in |
Maximum Chest Size | 64 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Description
Rain Jacket, Reflective Piping, Garment Type Rain Jacket, Style Rain Jacket, Size 4XL/5XL, Number of Inside Pockets 0, Number of Outside Pockets 4, Color Orange, Front Closure Type Zipper, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Snap-On (Included), Length 34 in, Length Type Waist, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 1 PR (11-751 VEND)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1084-EG_12x18 (T1-1084-EG_12x18)
- VIKING Size 7 Unisex Steel Rubber Boot, Orange/Black (VW64-1-7)
- BOSS Insulatd Glove Cowhide L (7179L)
- KISHIGO 4XL Hi -Vis Bomber Jacket, Lime (JS119-4X)
- KISHIGO 4X, Lime, Premium Brilliant Series 360 Parka (JS152-4X)
- KISHIGO M, Lime, Class 3, Economy Bomber Jacket (JS121-M)
- KISHIGO S-M, Lime, Class 3, Storm Cover Rainwear Jacket (RWJ102-S-M)
- KISHIGO XL, Orange Class 3 Economy Bomber Jacket (JS122-XL)
- KISHIGO 5XL Hi -Vis Bomber Jacket, Lime (JS119-5X)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 5XL (61761)
- Kishigo High Visibility Jackets & Coats