Shop All High Visibility Jackets & Coats
Kishigo
Rain Jacket, Reflctv Piping, Lime, L-XL
Mfr # RWJ106-L-XL
Zoro # G9989244
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Polyester
- Length 33 in
- Fabric Weight 140 g/sq m
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # RWJ106-L-XL
- Zoro # G9989244
- UPC # 801094602275
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 33 in |
Fits Chest Size | 44 in to 48 in |
Garment Length | Hip Length |
Maximum Chest Size | 48 in |
Minimum Chest Size | 44 in |
Size-Body Type | Regular |
Description
Rain Jacket, Reflective Piping, Garment Type Rain Jacket, Style Rain Jacket, Size L/XL, Number of Inside Pockets 0, Number of Outside Pockets 4, Color Black/Yellow, Front Closure Type Zipper, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Snap-On (Included), Length 33 in, Length Type Waist, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRLG000400)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44324)
- BRADY Danger Admittance Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (69097)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178357)
- KISHIGO Rain Jacket, Reflctv Piping, Lime, S-M (RWJ106-S-M)
- KISHIGO XL Hi -Vis Bomber Jacket, Lime (JS119-XL)
- KISHIGO Bomber Jacket, Hi-Vis, Orange, 2XL (JS120-2X)
- KISHIGO M, Lime, Class 3, Economy Bomber Jacket (JS121-M)
- KISHIGO Medium Hi -Vis Bomber Jacket, Orange (JS120-M)
- KISHIGO L-XL, Lime, Class 3, Storm Cover Rainwear (RWJ100-L-XL)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-3X)
- Kishigo High Visibility Jackets & Coats