Shop All High Visibility Jackets & Coats
Kishigo
Rain Jacket, Reflctv Piping, Lime, 4XL-5XL
Mfr # RWJ106-4X-5X
Zoro # G5141184
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Black/Yellow
- Material Polyester
- Length 34 in
- Fabric Weight 4.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # RWJ106-4X-5X
- Zoro # G5141184
- UPC # 801094602299
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Length | 34 in |
Fits Chest Size | 58 in to 64 in |
Garment Length | Hip Length |
Maximum Chest Size | 64 in |
Minimum Chest Size | 58 in |
Size-Body Type | Regular |
Description
Rain Jacket, Reflective Piping, Garment Type Rain Jacket, Style Rain Jacket, Size 4XL/5XL, Number of Inside Pockets 0, Number of Outside Pockets 4, Color Black/Yellow, Front Closure Type Zipper, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Snap-On (Included), Length 34 in, Length Type Waist, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3241HS)
- STEELMAN Chemical Resistant Apron (77050)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (THT-21-423)
- ZORO SELECT Hard Hat Rack, Vehicle Seat Back Mounting, For 1 Hard Hat, Nickel Plated Steel, Gray (5LTR3)
- KISHIGO L, Lime, Premium Brilliant Series 360 Parka (JS152-L)
- KISHIGO XL, Lime, Class 3, Economy Bomber Jacket (JS121-XL)
- KISHIGO M, Lime, Class 3, Economy Bomber Jacket (JS121-M)
- KISHIGO Jacket, Windbreaker, Lime, Zipper, 2XL (WB102-2X)
- KISHIGO Rain Jacket, Reflctv Piping, Orange, 2X-3X (RWJ107-2X-3X)
- KISHIGO Jacket, Lime, Polyester, Unisex, 28-1/2" L, S (JS137-S)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-M)
- Kishigo Workwear and Protective Clothing