Shop All Flame Resistant & Arc Flash Shirts
Kishigo
Premium Black Series FR Long Sleeve T-Shirt, Yellow/Lime, M
Mfr # F506-M
Zoro # G410733106
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Lime
- Features Flame Resistant Blend
- Standards CAT 2 Arc Rating/ATPV: 16 cal/cm2, ANSI 107 Type R | Class 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # F506-M
- Zoro # G410733106
- UPC # 801094121530
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Details
Color | Lime |
Features | Flame Resistant Blend |
Standards | CAT 2 Arc Rating/ATPV: 16 cal/cm2, ANSI 107 Type R | Class 13 |
Description
Lightweight Modacrylic Flame Resistant blend long sleeve T-Shirt with 2 wide high performance breathable reflective material with dark FR sides and left chest pocket. This T-Shirt is ANSI 107 Type R Class 3 compliant with a CAT 2 Arc Rating.
- •Lightweight 6.95oz Modacrylic Flame Resistant blend (50% Modacrylic, 40% Lyocell, and 10% Twaron)
- •2” wide high performance breathable reflective material greatly reduces hot spots and provides greater flexibility over solid tapes.
- •Dark Flame Resistant sides provide visual contrast.
- •Left chest pocket.
- •CAT 2 Arc Rating/ATPV: 16 cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Brown (MFF-07-010)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/4X-Large) (1278FR-LZ-RD-4XL)
- FALLTECH Welding Choker Anchor, Kevlar Webbing, 3ft (G7245)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- OBERON 100% FR/Arc-Rated 7 oz Cotton Interlock Safety Shirt, Long Sleeves, Navy, XL (ZFI209-XL)
- ARIAT FR Button Down Shirt, Gray, L (10012253)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 2XL (FRS160-KHI XXL REG)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-437)
- Kishigo Flame Resistant & Arc Flash Shirts