Shop All Flame Resistant & Arc Flash Shirts
Kishigo
Premium Black Series FR Long Sleeve T-Shirt, Yellow/Lime, L
Mfr # F506-L
Zoro # G810733164
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Lime
- Features Flame Resistant Blend
- Standards CAT 2 Arc Rating/ATPV: 16 cal/cm2, ANSI 107 Type R | Class 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # F506-L
- Zoro # G810733164
- UPC # 801094121547
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Details
Color | Lime |
Features | Flame Resistant Blend |
Standards | CAT 2 Arc Rating/ATPV: 16 cal/cm2, ANSI 107 Type R | Class 11 |
Description
Lightweight Modacrylic Flame Resistant blend long sleeve T-Shirt with 2 wide high performance breathable reflective material with dark FR sides and left chest pocket. This T-Shirt is ANSI 107 Type R Class 3 compliant with a CAT 2 Arc Rating.
- •Lightweight 6.95oz Modacrylic Flame Resistant blend (50% Modacrylic, 40% Lyocell, and 10% Twaron)
- •2” wide high performance breathable reflective material greatly reduces hot spots and provides greater flexibility over solid tapes.
- •Dark Flame Resistant sides provide visual contrast.
- •Left chest pocket.
- •CAT 2 Arc Rating/ATPV: 16 cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Acid Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0400-ND_7X5 (LCU4-0400-ND_7X5)
- ERGODYNE Brown Leather Knee Pads Wide Soft C, PR (230LTR)
- LYLE Decal, Danger Area In Front Of, 5 x 3.5" (LCU4-0709-ND_5X3.5)
- 3M Neckband Ear Muffs, 26, Peltor Optime 101 (10093045080721)
- PIP FR Clothing (385-FRRS-NV/2X)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, S (10031020)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3T)
- ARIAT Flame-Resistant Shirt, Navy, XL (10019062)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-2X)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- ARIAT FR Crew Longsleeve Tee, Navy, 2XL (10019007)
- Kishigo Arc Flash and Flame Resistant Clothing