Shop All Flame Resistant & Arc Flash Shirts
Kishigo
Premium Black Series FR Long Sleeve T-Shirt, Yellow/Lime, 5XT
Mfr # F506-5XT
Zoro # G610733159
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5XT
- Color Lime
- Features Flame Resistant Blend
- Standards CAT 2 Arc Rating/ATPV: 16 cal/cm2, ANSI 107 Type R | Class 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # F506-5XT
- Zoro # G610733159
- UPC # 801094121684
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 5XT |
Details
Color | Lime |
Features | Flame Resistant Blend |
Standards | CAT 2 Arc Rating/ATPV: 16 cal/cm2, ANSI 107 Type R | Class 10 |
Description
Lightweight Modacrylic Flame Resistant blend long sleeve T-Shirt with 2 wide high performance breathable reflective material with dark FR sides and left chest pocket. This T-Shirt is ANSI 107 Type R Class 3 compliant with a CAT 2 Arc Rating.
- •Lightweight 6.95oz Modacrylic Flame Resistant blend (50% Modacrylic, 40% Lyocell, and 10% Twaron)
- •2” wide high performance breathable reflective material greatly reduces hot spots and provides greater flexibility over solid tapes.
- •Dark Flame Resistant sides provide visual contrast.
- •Left chest pocket.
- •CAT 2 Arc Rating/ATPV: 16 cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM350R)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension, Wheel Ratchet Adjustment, White (280-HP241R-01)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, M, 12PK (34-846/M)
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-L (WJ251)
- DICKIES FR Snap Front Shirt, L, Khaki (2827KH LG 0R)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- ARIAT Flame-Resistant Shirt, Gray, L (10025429)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10019007)
- VF IMAGEWEAR Dungaree, Brown, 34 In x 32 In (PLJ8BD 34 32)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, XLT (FT10NV XL 00)
- Kishigo Flame Resistant & Arc Flash Shirts