Shop All Flame Resistant & Arc Flash Shirts
Kishigo
Premium Black Series FR Long Sleeve T-Shirt, Yellow/Lime, 3XT
Mfr # F506-3XT
Zoro # G810733171
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XT
- Color Lime
- Features Flame Resistant Blend
- Standards CAT 2 Arc Rating/ATPV: 16 cal/cm2, ANSI 107 Type R | Class 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # F506-3XT
- Zoro # G810733171
- UPC # 801094121660
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XT |
Details
Color | Lime |
Features | Flame Resistant Blend |
Standards | CAT 2 Arc Rating/ATPV: 16 cal/cm2, ANSI 107 Type R | Class 6 |
Description
Lightweight Modacrylic Flame Resistant blend long sleeve T-Shirt with 2 wide high performance breathable reflective material with dark FR sides and left chest pocket. This T-Shirt is ANSI 107 Type R Class 3 compliant with a CAT 2 Arc Rating.
- •Lightweight 6.95oz Modacrylic Flame Resistant blend (50% Modacrylic, 40% Lyocell, and 10% Twaron)
- •2” wide high performance breathable reflective material greatly reduces hot spots and provides greater flexibility over solid tapes.
- •Dark Flame Resistant sides provide visual contrast.
- •Left chest pocket.
- •CAT 2 Arc Rating/ATPV: 16 cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Overboots, Mens, Size 14, Yellow, PR (151014)
- BRK Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 9V (CO250B)
- TOUGH DUCK Men's Black Polyester Jacket size XL (S17611)
- EAGLE MFG Grating, 2x26x52 In., HDPE, Black (1642IB)
- DEWALT DEWALT DST911 Class 2 Modacrylic FR T-Shirt (DST911-5X)
- NATIONAL SAFETY APPAREL DRIFIRE Lightweight Long Sleeve FR T-Shirt, M, Desert Sand, (DF2-CM-446LS-DS-MD)
- ARIAT FR Button Down Shirt, Gray, XL (10019063)
- ARIAT FR Crew Longsleeve Tee, Red, 2XL (10023941)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, LT (FRS160-MBL LRG TLL)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS2006X2T)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- Kishigo Flame Resistant & Arc Flash Shirts