Shop All Flame Resistant & Arc Flash Shirts
Kishigo
Premium Black Series FR Long Sleeve T-Shirt, Yellow/Lime, 3X
Mfr # F506-3X
Zoro # G210733177
product price: $91.85
/ea
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3X
- Color Lime
- Features Flame Resistant Blend
- Standards CAT 2 Arc Rating/ATPV: 16 cal/cm2, ANSI 107 Type R | Class 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # F506-3X
- Zoro # G210733177
- UPC # 801094121578
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3X |
Details
Color | Lime |
Features | Flame Resistant Blend |
Standards | CAT 2 Arc Rating/ATPV: 16 cal/cm2, ANSI 107 Type R | Class 5 |
Description
Lightweight Modacrylic Flame Resistant blend long sleeve T-Shirt with 2 wide high performance breathable reflective material with dark FR sides and left chest pocket. This T-Shirt is ANSI 107 Type R Class 3 compliant with a CAT 2 Arc Rating.
- •Lightweight 6.95oz Modacrylic Flame Resistant blend (50% Modacrylic, 40% Lyocell, and 10% Twaron)
- •2” wide high performance breathable reflective material greatly reduces hot spots and provides greater flexibility over solid tapes.
- •Dark Flame Resistant sides provide visual contrast.
- •Left chest pocket.
- •CAT 2 Arc Rating/ATPV: 16 cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0030-CPO)
- JUSTRITE Steel Dip Tank ext. dia. 9.38" x 5.5" H (CAN132)
- SKULLERZ BY ERGODYNE Clear Lens Gray Safety Goggles Elastic Strap (ARKYN-FAB)
- SIGNMISSION Reserved For Security, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24791 (A-1218-24791)
- MAGID Ar Defense Nfpa 70E Cat2 6.5 Oz. Jersey Arc-Rated Knit Shirt, Medium (ARS650-GY-M)
- ARIAT Flame-Resistant Shirt, Tan, L (10031015)
- ARIAT FR Button Down Shirt, Navy, XL, Tall, Long (10019062)
- VF IMAGEWEAR Ls Fr Interlock Henley Lb 6.25 Oz (SEL2LB RG 3XL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, L (FRS160-MBL LRG REG)
- CARHARTT Flame Resistant Force Loose Fit Midweight Long-Sleeve Pocket T-Shirt, Light Gray, XL, REG (100235-051XLREG)
- PIP FR Clothing (385-FRRS-NV/2X)
- Kishigo Workwear and Protective Clothing