Shop All Flame Resistant & Arc Flash Shirts
Kishigo
Premium Black Series FR Hoodie
Mfr # F507-M
Zoro # G810733133
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- Features Flame Resistant Blend
- Standards CAT 3 Arc Rating/ATPV: 27 cal/cm2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # F507-M
- Zoro # G810733133
- UPC # 801094121691
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Details
Color | Lime |
Features | Flame Resistant Blend |
Standards | CAT 3 Arc Rating/ATPV: 27 cal/cm2 |
Description
Modacrylic blend Flame Resistant sweatshirt material with extremely soft fleece-like inner texture and black bottom front. This FR sweatshirt has 2 wide breathable reflective material and Nomex high temp FR zipper front closure. Two outside lower slash pockets. This sweatshirt is ANSI 107 Class 3 compliant with a CAT 3 ARC Rating.
- •12.3 oz. Modacrylic Flame Resistant blend (48% Modacrylic, 37% Lyocell, 10% Para Aramid, 5% Spandex) sweatshirt material with extremely soft fleece-like inner texture
- •Black bottom enhances worker's appearance.
- •Nomex® FR zipper front closure.
- •2" wide breathable reflective material provides flexibility and comfort.
- •Two outside lower slash pockets.
- •CAT 3 Arc Rating/ATPV: 27 cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (92753XL)
- MILWAUKEE TOOL 12 Pair High Visibility Cut Level 2 Polyurethane Dipped Gloves - M (48-73-8921B)
- IMAK Wrist Wrap, Black, Lycra, M (IMAA20126)
- FIBRE-METAL BY HONEYWELL Hardhat Adapter For Faceshields (F5500)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, 3Xl (6BTSM-3X)
- RADIANS Radians Volcore(TM) Custom Type O Class 1 FR Vest (CSVW-01Z4-5X)
- VF IMAGEWEAR FR Crewneck Shirt, 6.7 oz., XL Regular (SMK8HV RG XL)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26LREG)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-MD-NR)
- ARIAT FR Henley Longsleeve Tee, Gray, L (10013519)
- Kishigo Arc Flash and Flame Resistant Clothing