Shop All Traffic Safety Vests and Apparel
Kishigo
Orange 4XL High-Visibility Vest, 30-1/4inL
Mfr # 1090-4X
Zoro # G1960309
Sold in multiples of 3 for $28.17
$28.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Red
- Size 4XL
- ANSI Class 2
- Material Modacrylic
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 1090-4X
- Zoro # G1960309
- UPC # 801094109064
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Fits Chest Size | 60" to 62" |
Length | 27 in |
Details
Item | High Visibility Vest |
Color | Orange/Red |
ANSI Class | 2 |
Material | Modacrylic |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Features | Left chest mic tab |
Standards | ANSI/ISEA 107-2010 |
Vest Stripe Color Family | Silver |
ATPV Rating | Not Rated |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 1 |
Description
4X, Orange, Class 2, Single Pocket Zipper Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Smoke Lens Gray Hard Hat Face Shield for Cap-Style & Safety Helmet (8994)
- ANSELL Hyflex Glove Bag, 16In, White, Canvas, Belt Clip (96-001)
- NMC Electrical Marker, 230 Volts, Pk25 (JL22040O)
- STRANCO Die Cut Number Label, 4 (DBV-SINGLE-8-4)
- KISHIGO Medium Class 3 High Visibility Vest, Orange (1243-M)
- KISHIGO M-XL, Lime, ANSI Compliant, 200 Series Public Safety Vest Security (8055BZ-M-XL)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1163-L)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (FM389-L)
- KISHIGO XL Class 2 Breakaway High Visibility Vest, Orange (1176-XL)
- KISHIGO Large Black Panels Safety Vest, Lime (1513-L)
- PIONEER Safety Vest, Polyester Mesh, ANSI Class 2, Zipper Closure, Cell Phone Pocket, Lime, Large (V1060360U-L)
- Kishigo Workwear and Protective Clothing