Shop All Traffic Safety Vests and Apparel
This Product is Discontinued
Kishigo
Medium Men's Safety Vest, Orange (Discontinued)
Mfr # 1524-M
Zoro # G9095983
This Product is Discontinued
Key Features
- Color Orange/Red
- ANSI Class 2
- Back Stripe Pattern U-Block
- Number of Pockets with Closure 2
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1524-M
- Zoro # G9095983
- UPC # 801094152411
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 40" to 42" |
Details
Item | Safety Vest |
Color | Orange/Red |
ANSI Class | 2 |
Back Stripe Pattern | U-Block |
Number of Pockets with Closure | 2 |
Gender | Men's |
Stripe Color | Silver |
Vest Stripe Color Family | Silver |
Features | Mossy Oak Break-Up infinity bottom and trim with left chest mic tab |
Standards | ANSI/ISEA 107-2010 |
ATPV Rating | Not Rated |
Description
M, Orange Class 2 Mossy Oak Camo Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.