Shop All Traffic Safety Vests and Apparel
Kishigo
Medium Men's Safety Vest, Orange
Mfr # 1516-M
Zoro # G7793055
product price: $27.15
/ea
Sold in multiples of 3 for $81.45
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Red
- ANSI Class 2
- Material Polyester Mesh
- Back Stripe Pattern U-Block with Double Horizontal Base Icon
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1516-M
- Zoro # G7793055
- UPC # 801094151612
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Fits Chest Size | 40" to 42" |
Length | 18 in |
Details
Item | Safety Vest |
Color | Orange/Red |
ANSI Class | 2 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block with Double Horizontal Base Icon |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Gender | Men's |
Stripe Color | Silver |
Vest Stripe Color Family | Green/Yellow/Silver |
ATPV Rating | Not Rated |
Standards | ANSI/ISEA 107-2010 |
Features | Left and right chest mic tabs |
Number of Inside Pockets | 2 |
Number of Outside Pockets | 4 |
Description
M, Orange, Class 2, Black Series Black Bottom Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, 2X (S535BK RG 2XL)
- BRADY Scafftag(R) II Hldr, 11-1/2 x 6 In, PK10 (SCAF2-STHUSA)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (3734PUL)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (19367)
- KISHIGO Vest, Breakaway, Class 3, Lime, XL (1552B-XL)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1163-2X)
- KISHIGO XL Class 2 High Visibility Vest, Lime (1083-XL)
- KISHIGO High Visibility Vest, Class 3, M, Lime (1550-M)
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1084-M)
- KISHIGO High-Visibility Vest, Blue, L/XL (B121-L-XL)
- OCCUNOMIX Safety Vest (LUX-RYSMW-YL)
- Kishigo High Visibility Clothing