Shop All High Visibility Jackets & Coats
Kishigo
Medium Hi -Vis Bomber Jacket, Lime
Mfr # JS119-M
Zoro # G5143661
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI 107 Type R, Class 3 Compliant
- Features Brilliant Series Reflective Piping on Collar, Shoulders, Hood and Sleeve Seams, Durable Ripstop Material With Waterproof Seam Sealed Construction
- Waterproof Yes
- Number of Pockets 0-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # JS119-M
- Zoro # G5143661
- UPC # 801094604408
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 27 in |
Fits Chest Size | 40 in to 42 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 40 in |
Size-Body Type | Regular |
Maximum Chest Size | 42 in |
Sleeve Length | 29 in |
Garment Length | Hip Length |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Black; Green, Size M, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 42 in, Material Polyester, Includes Removable Liner Yes, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Garment Features Black Bottom, Contrasting Stripes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Propane, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-176-0.2)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x.04 Dark GRN Unbound (29100)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 3XL (FRS160-DNY 3XL REG)
- ZORO SELECT Driveway Marker, Hi-Viz Lime, PK10 (664-10)
- KISHIGO 4XL Hi -Vis Bomber Jacket, Lime (JS119-4X)
- KISHIGO XL Hi -Vis Bomber Jacket, Orange (JS120-XL)
- KISHIGO Medium Hi -Vis Bomber Jacket, Orange (JS120-M)
- KISHIGO 2XL Hi -Vis Bomber Jacket, Lime (JS119-2X)
- KISHIGO Rain Jacket, Reflctv Piping, Orange, 2X-3X (RWJ107-2X-3X)
- KISHIGO XL, Black, Class 1 Enhanced Visibility Premium Jacket (B300-XL)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-XL (97001-33-1-LBK-XL)
- Kishigo Workwear and Protective Clothing