Shop All Traffic Safety Vests and Apparel
Kishigo
Medium Class 3 High Visibility Vest, Lime
Mfr # 1242-M
Zoro # G3946257
product price: $15.75
/ea
Sold in multiples of 3 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 3
- Material Polyester Mesh
- Gender Unisex
- Color Yellow/Green
- Features 2" Wide High Performance Reflective Material with 3" Contrasting Mesh; Zipper Front Closure; Left Chest Mic Tab; Outside Left Chest Radio Pocket; Outside Right Chest 2-Tier, 3-Division Pocket; Inside Lower Patch Pockets; Two Lower Outside Solid Material Patch Pockets with Flaps; Ultra-Cool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1242-M
- Zoro # G3946257
- UPC # 801094124210
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Fits Chest Size | 40" to 42" |
Length | 24 in |
Details
ANSI Class | 3 |
Material | Polyester Mesh |
Gender | Unisex |
Color | Yellow/Green |
Features | 2" Wide High Performance Reflective Material with 3" Contrasting Mesh; Zipper Front Closure; Left Chest Mic Tab; Outside Left Chest Radio Pocket; Outside Right Chest 2-Tier, 3-Division Pocket; Inside Lower Patch Pockets; Two Lower Outside Solid Material Patch Pockets with Flaps; Ultra-Cool |
Number of Pockets with Closure | 3 |
Item | High Visibility Vest |
Standards | ANSI 107 Type R Class 3 |
ATPV Rating | Not Rated |
Back Stripe Pattern | U-Block |
Vest Stripe Color Family | Silver |
Stripe Color | None |
Closure Type | Zipper |
Number of Outside Pockets | 4 |
Number of Inside Pockets | 1 |
Description
M, Lime, Class 3, 6 Pocket Contrast Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Trucks Entering Highway Traffic Sign, 24 in Height, 24 in Width, Vinyl, Diamond, English (477G78)
- KIDDE Remote Zone Indicator (K-FSRA10C)
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26150)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (466356)
- KISHIGO XL Class 3 High Visibility Vest, Orange (1243-XL)
- KISHIGO 3XL Class 3 High Visibility Vest, Lime (1242-3X)
- KISHIGO 5XL Class 3 High Visibility Vest, Lime (1242-5X)
- KISHIGO Medium Class 2 Fleece Breakaway High Visibility Vest, Orange (1176-M)
- KISHIGO High Visibility Vest, Class 3, 5XL, Lime (1550-5X)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (FM410-L)
- GSS SAFETY Premium Class 2 Multi-Purpose Msh Zipper (1506-3XL)
- Kishigo Workwear and Protective Clothing