Shop All Traffic Safety Vests and Apparel
Kishigo
Medium Class 2 High Visibility Vest, Orange
Mfr # 1095/M
Zoro # G2413652
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- ANSI Class 2
- Color Orange
- Gender Men's
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1095/M
- Zoro # G2413652
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Details
Standards | ANSI/ISEA 107 |
Item | Hi-Visibility Vest |
ANSI Class | 2 |
Color | Orange |
Gender | Men's |
Material | Polyester |
Stripe Color | Silver |
ANSI Type | ANSI/ISEA 107 Class 2 |
Reflective Stripe Color | Silver |
Total Number of Pockets | 0 |
Description
Hi-Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Orange/Red, Gender Men's, Vest Material Polyester, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Welderbeast Buffalo Leather Stick Welding Gloves, White w/9" Blue Split Grain Flex Cuffs, M (WSTICK)
- DUPONT Tyvek 400 Disp. Lab Coat, M, White, PK30 (TY212SWHMD003000)
- BRADY Chemical Sign, 10 in Height, 14 in Width, Rectangle (123861)
- STRANCO Die Cut Letter Label, M (DBV-SINGLE-6-M)
- KISHIGO 6XL Class 2 High Visibility Vest, Lime (1083-6X)
- KISHIGO Large Black Panels Safety Vest, Orange (1514-L)
- KISHIGO High-Visibility Vest, Zipper, Red, 2XL/3XL (B103-2X-3X)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1090-3X)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1076-M)
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1056-4X)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA1)
- Kishigo High Visibility Clothing