Shop All Traffic Safety Vests and Apparel
Kishigo
Medium Class 2 Flame Resistant High Visibility Vest, Lime
Mfr # FM410-M
Zoro # G8028072
product price: $98.29
/ea
Sold in multiples of 3 for $294.87
Free Shipping & Returns
$294.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size M
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # FM410-M
- Zoro # G8028072
- UPC # 801094101419
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Fits Chest Size | 40" to 42" |
Length | 28 in |
Details
Item | Flame Resistant High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Polyester |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Hazard Risk Category (HRC) | 1 |
Vest Stripe Color Family | Orange/Red and Silver |
Features | FR black bottom trim |
ATPV Rating | 5.1 |
Standards | ANSI-ISEA 107-2010, Class 2, Level 2 |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 3 |
Description
M, Lime, Class 2, Usa, Premium Black Series Fr Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 2" W x 0.5" H , 240PK (ZT-LSL-84-602-10)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RG3X-WB-PP)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHMD0025NF)
- KISHIGO High-Visibility Vest, Blue, L/XL (B121-L-XL)
- KISHIGO High-Visibility Vest, Zipper, Red, 4XL/5XL (B103-4X-5X)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1056-M)
- KISHIGO High-Visibility Vest, Green, 4XL/5XL (B123-4X-5X)
- KISHIGO Medium Class 2 Fleece Breakaway High Visibility Vest, Orange (1176-M)
- KISHIGO Safety Vest, Zipper, Black, 4XL/5XL (B100-4X-5X)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN46)
- Kishigo Traffic Safety Vests and Apparel