Shop All Traffic Safety Vests and Apparel
Kishigo
Medium Class 2 Flame Resistant High Visibility Vest, Lime
Mfr # F300-M
Zoro # G4848611
product price: $61.95
/ea
Sold in multiples of 25 for $1,548.75
$1,548.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- ANSI Class 2
- Material Modacrylic Blend
- Back Stripe Pattern U-Block
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # F300-M
- Zoro # G4848611
- UPC # 801094970510
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Fits Chest Size | 40" to 42" |
Length | 29 in |
Details
Item | Flame Resistant High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Modacrylic Blend |
Back Stripe Pattern | U-Block |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Vest Stripe Color Family | Silver |
Features | 2" Wide Flame Resistant Reflective Material; FR Hook and Loop Front Closure; Two Inside Lower Patch Pockets; One Inside Upper Left 2-Tier, 4-Division Pencil Pocket; Arc Rating/ATPV 5.5 cal/cm2 |
Hazard Risk Category (HRC) | 1 |
Standards | ANSI 107 Type R Class 2, ASTM F1506, NFPA 70E-2012 |
ATPV Rating | 5.5 cal./cm2 |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 3 |
Description
M, Lime, Class 2, Usa, Fr Classic Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Welding Jackets, 5XL, Cotton, Men (1030-5X)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (71550)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (477484)
- SAFEWAZE 12" Post Anchor (FS-EX325)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1056-M)
- KISHIGO XL Class 2 High Visibility Vest, Lime (1056-XL)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1163-M)
- KISHIGO 5X Black Panels Safety Vest, Lime (1513-5X)
- KISHIGO Large Class 2 High Visibility Vest, Orange (S5001-L)
- KISHIGO 2XL Men's Safety Vest, Orange (1516-2X)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, S/M, OE (EGO20963)
- Kishigo Traffic Safety Vests and Apparel