Shop All Traffic Safety Vests and Apparel
Kishigo
Medium Class 2 Breakaway High Visibility Vest, Lime
Mfr # 1174-M
Zoro # G4136754
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1174-M
- Zoro # G4136754
- UPC # 801094117410
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Fits Chest Size | 40 in to 42 in |
Length | 26 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 40 in |
Maximum Chest Size | 42 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 40 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWHXL0025NF)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2003NC)
- SUPERIOR GLOVE Leather Gloves, 2XL, Goatskin, PR (378GKVSBXX)
- NMC Inhalation Hazard 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL135P)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Orange (1176-L)
- KISHIGO 3XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-3X)
- KISHIGO 2XL Class 2 Breakaway High Visibility Vest, Orange (1176-2X)
- KISHIGO 5XL Class 2 High Visibility Vest, Lime (1083-5X)
- KISHIGO High-Visibility Vest, Blue, L/XL (B121-L-XL)
- KISHIGO 4X Black Panels Safety Vest, Lime (1513-4X)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- Kishigo High Visibility Clothing