Shop All Traffic Safety Vests and Apparel
Kishigo
Medium Black Panels Safety Vest, Orange
Mfr # 1514-M
Zoro # G5142584
product price: $22.99
/ea
Sold in multiples of 3 for $68.97
$68.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Red
- Size M
- ANSI Class 2
- Material Modacrylic
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1514-M
- Zoro # G5142584
- UPC # 801094151414
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Fits Chest Size | 40" to 42" |
Length | 28 in |
Details
Item | Safety Vest |
Color | Orange/Red |
ANSI Class | 2 |
Material | Modacrylic |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Gender | Unisex |
Stripe Color | Silver |
ATPV Rating | Not Rated |
Standards | ANSI/ISEA 107 Class 2 Compliant |
Vest Stripe Color Family | Green/Yellow and Silver |
Features | Ulta-Cool Polyester Mesh, Durable Webbing Reinforcement Closure, 2" Wide Silver Reflective Materials with 3" Breathable Contrasting Color, Reflective Trim Around Arms and Piping Down Sides For Added Low Light Visibility, Black Sides Provides Contrast and adds a Sporty Look |
Number of Inside Pockets | 2 |
Number of Outside Pockets | 4 |
ANSI Type | Type R, Class 2 |
Description
M, Orange, Class 2, Premium Black Series Heavy Duty Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO Roll of 500 Hazard Warning Vinyl Labels - Asbestos Free (VRC10)
- KEEN Size 11 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- ANSELL C520, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, M (8), Green (C522)
- SIGNMISSION OSHA Danger Sign, Stay Away When Machine, 14in X 10in Decal, 10" W, 14" H, Portrait (OS-DS-D-1014-V-1700)
- KISHIGO High-Visibility Vest, Zipper, Red, S/M (B103-S-M)
- KISHIGO 3XL Class 2 Breakaway High Visibility Vest, Orange (1176-3X)
- KISHIGO Medium Black Panels Safety Vest, Lime (1513-M)
- KISHIGO Large Black Panels Safety Vest, Orange (1514-L)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1084-3X)
- KISHIGO High-Visibility Vest, Green, 4XL/5XL (B123-4X-5X)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, S (6165O-S)
- Kishigo Traffic Safety Vests and Apparel