Shop All Traffic Safety Vests and Apparel
Kishigo
L/XL Class 2 High Visibility Vest, Lime
Mfr # 1805-L-XL
Zoro # G4883471
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size L/XL
- ANSI Class 2
- Material Modacrylic
- Back Stripe Pattern X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1805-L-XL
- Zoro # G4883471
- UPC # 801094994424
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Fits Chest Size | 44 in to 48 in |
Length | 29 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 44 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in to 48 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 1, Features 5 Point Break Away Vest with Left Chest Clear Id 4 in X 4 in Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Extinguisher Sign, 18X4", ENG, SURF (MFXG580VS)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 2XL (UHV452P-XXL-30)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T901 M 080)
- PORTWEST Hi-Vis Long Sleeved T-Shirt, XL (S192)
- KISHIGO 6XL Class 2 High Visibility Vest, Orange (1084-6X)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1084-3X)
- KISHIGO High-Visibility Vest, Blue, L/XL (B121-L-XL)
- KISHIGO Large Black Panels Safety Vest, Lime (1513-L)
- KISHIGO High-Visibility Vest, Blue, S/M (B121-S-M)
- KISHIGO 2XL/3XL Class 2 High Visibility Vest, Lime (1805-2X-3X)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YM51)
- Kishigo High Visibility Clothing