Shop All Traffic Safety Vests and Apparel
Kishigo
Large Men's Safety Vest, Orange
Mfr # 1516-L
Zoro # G7793064
Sold in multiples of 3 for $81.45
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 44" to 46"
- Standards ANSI/ISEA 107-2010
- Features Left and right chest mic tabs
- Color Orange/Red
- Vest Stripe Color Family Green/Yellow/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 1516-L
- Zoro # G7793064
- UPC # 801094151629
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 44" to 46" |
Length | 22 in |
Size | L |
Details
Standards | ANSI/ISEA 107-2010 |
Features | Left and right chest mic tabs |
Color | Orange/Red |
Vest Stripe Color Family | Green/Yellow/Silver |
ANSI Class | 2 |
Item | Safety Vest |
ATPV Rating | Not Rated |
Stripe Color | Silver |
Back Stripe Pattern | U-Block with Double Horizontal Base Icon |
Number of Pockets with Closure | 3 |
Gender | Men's |
Material | Polyester |
Closure Type | Zipper |
Number of Inside Pockets | 2 |
Number of Outside Pockets | 4 |
Description
L , Orange, Class 2, Black Series Black Bottom Vest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Cabinet, Stndr, 60gl, 43"x18"x65 (491M73)
- ECCO Signal Bar Kit, 9 Pattern, Box, 35 ft. Cbl (ED3335A)
- ACTION CHEMICAL Disp. Lab Coat, M, Polypropylene, Blue, PK30 (M1710B-M)
- BRADY Brady Danger Equipment Locked Out Tag, Two-Part Tags With Stubs, HD Polyester, 25/Pack (CLT2)
- KISHIGO XL Men's Safety Vest, Orange (1516-XL)
- KISHIGO 2XL Men's Safety Vest, Orange (1516-2X)
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1090-M)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (FM410-2X)
- KISHIGO High-Visibility Vest, Pink, S/M (B126-S-M)
- KISHIGO M-XL, Lime, ANSI Compliant, 200 Series Public Safety Vest Security (8055BZ-M-XL)
- CONDOR High-Visibility Vest, ANSI Class 2, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size S/M (53YN33)
- Kishigo High Visibility Clothing