Shop All Traffic Safety Vests and Apparel
Kishigo
Large Class 3 High Visibility Vest, Orange
Mfr # 1551-L
Zoro # G3749121
product price: $21.89
/ea
Sold in multiples of 3 for $65.67
$65.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Red
- Size L
- ANSI Class 3
- Material Polyester Mesh
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1551-L
- Zoro # G3749121
- UPC # 801094155122
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 44" to 46" |
Length | 26 in |
Details
Item | High Visibility Vest |
Color | Orange/Red |
ANSI Class | 3 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 2 |
Gender | Unisex |
Stripe Color | Silver |
Vest Stripe Color Family | Silver |
Features | Reinforced Webbing, Brilliant Trim Reflective Edging, and Grommets |
ATPV Rating | Not Rated |
Standards | ANSI/ISEA 107-2010 |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 4 |
Description
L, Orange, Class 3, Premium Brilliant Series Heavy Duty Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES XL/2XL Cooling Vest, Black (8300L)
- RADIANS Radians Rad-Sequel RSx(TM) Bi-Focal (RSB-420)
- BERNE Coverall, Standard, Unlined, 64R (C250)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 7 ft Rolls - Black (03-206-W100)
- KISHIGO High-Visibility Vest, Zipper, Red, S/M (B103-S-M)
- KISHIGO High Visibility Vest, Yellw/Grn, Universal (GF187)
- KISHIGO 2XL Class 2 High Visibility Vest, Orange (1084-2X)
- KISHIGO 3XL Class 3 High Visibility Vest, Lime (1242-3X)
- KISHIGO High-Visibility Vest, Blue, 2XL/3XL (B121-2X-3X)
- KISHIGO High Visibility Vest, Class 2, L, Lime (S5000-L)
- VIKING Safety Vest, Black, 2XL, 29-1/2" L, Class 1 (6165FR-XXL)
- Kishigo Workwear and Protective Clothing