Shop All Traffic Safety Vests and Apparel
Kishigo
Large Class 2 High Visibility Vest, Lime
Mfr # 1163-L
Zoro # G4224263
Sold in multiples of 3 for $39.45
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material 100% Polyester Solid Front and 100% Polyester Mesh Back
- Back Stripe Pattern U-Block
- Closure Type Zipper
- Number of Pockets with Closure 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 1163-L
- Zoro # G4224263
- UPC # 801094116321
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 44" to 46" |
Length | 23 in |
Details
Item | High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | 100% Polyester Solid Front and 100% Polyester Mesh Back |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Gender | Unisex |
Stripe Color | Silver |
Vest Stripe Color Family | Orange/Red and Silver |
Features | 2" Wide High Performance Reflective Material with 3" Contrasting Color; Zipper Front Closure; Left and Right Chest Mic Tabs; Two Lower Outside Patch Pockets with Flaps; Right Chest 2-Tier, 4-Division Pocket; Left Chest Radio Pocket with Flap; Two Lower Inside Patch Pockets; Comfortable Ultra-Cool; Solid Front with Mesh Back |
Standards | ANSI 107 Type R Class 2 |
ATPV Rating | Not Rated |
Number of Inside Pockets | 2 |
Number of Outside Pockets | 4 |
Description
L, Lime, Class 2, Solid Front With Mesh Back Vest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Suit, 3 Piece, M (S56307 MD)
- CONDOR Exit Sign, English, 10" W, 7" H, Vinyl, Green, White (480L47)
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum, Red (R1-1-30HA)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DA-A)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1163-M)
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1163-4X)
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1090-M)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1056-M)
- KISHIGO High-Visibility Vest, Black, 2XL/3XL (B120-2X-3X)
- KISHIGO High-Visibility Vest, Pink, S/M (B126-S-M)
- GLOWEAR BY ERGODYNE Lime Hi Vis Tool Tethering Safety Vest Kit, Class 2, L/XL (8231TVK)
- Kishigo Traffic Safety Vests and Apparel