Shop All Traffic Safety Vests and Apparel
Kishigo
Large Class 2 High Visibility Vest, Lime
Mfr # 1089-L
Zoro # G3788093
product price: $8.79
/ea
Sold in multiples of 3 for $26.37
$26.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester Mesh
- Back Stripe Pattern U-Block
- Closure Type Zipper
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1089-L
- Zoro # G3788093
- UPC # 801094108920
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 44 in to 46 in |
Length | 28 in |
Details
Item | High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Vest Stripe Color Family | Silver |
ATPV Rating | Not Rated |
Features | 2" Wide High Performance Reflective Material; Zipper Front Closure; Left Chest Mic Tab; Outside Left Chest Pocket; Ultra-Cool |
Standards | ANSI 107 Type R Class 2 |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 1 |
Description
L, Lime, Class 2, Single Pocket Zipper Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, M (6062M)
- CREWS Lens Cleaning Towelettes, Anti-Static/Anti-Fog Formula, Individually Wrapped, 100 Per Pack (MCSLCT)
- STRANCO Die Cut Letter Label, S, 10 Cards, PK10 (DBV-5-S-10)
- ZORO SELECT Handheld Warning Flag, Fluorescent Orange (3YWZ1)
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1090-M)
- KISHIGO All Mesh Contrast Vest, Class 2, Lime, S (1195-S)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (FM389-2X)
- KISHIGO 4XL/5XL Class 2 High Visibility Vest, Lime (1805-4X-5X)
- KISHIGO 6XL Class 2 High Visibility Vest, Lime (1083-6X)
- KISHIGO Safety Vest, Zipper, Black, 4XL/5XL (B100-4X-5X)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, LG (61911)
- Kishigo High Visibility Clothing