Shop All Traffic Safety Vests and Apparel
Kishigo
Large Class 2 High Visibility Vest, Lime
Mfr # 1083-L
Zoro # G3897887
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1083-L
- Zoro # G3897887
- UPC # 801094108326
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 44 in to 46 in |
Length | 27 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Reading Glasses, +3.0, Clear, Polycarbonate (DPG59-130D)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XL)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 M)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (476823)
- KISHIGO XL Class 2 High Visibility Vest, Lime (1083-XL)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1083-M)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (AZFM300-2X)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1056-L)
- KISHIGO 2XL Men's Safety Vest, Orange (1516-2X)
- KISHIGO 3XL Class 2 High Visibility Vest, Lime (1089-3X)
- ERB SAFETY Safety Vest, WovenOxford, HiViz, Orange, 4XL (61724)
- Kishigo Workwear and Protective Clothing