Shop All Traffic Safety Vests and Apparel
Kishigo
Large Class 2 Flame Resistant High Visibility Vest, Lime
Mfr # FM410D-L
Zoro # G7951562
product price: $105.99
/ea
Sold in multiples of 25 for $2,649.75
Free Shipping & Returns
$2,649.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size L
- ANSI Class 2
- Material Modacrylic Blend/Mesh
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # FM410D-L
- Zoro # G7951562
- UPC # 801094998736
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 44" to 47" |
Length | 32 in |
Details
Item | Flame Resistant High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Modacrylic Blend/Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Standards | ANSI 107 Type R Class 2, ASTM F1506, ATPV=4.6 cal/cm2, NFPA 70E-2012 |
Hazard Risk Category (HRC) | 1 |
Vest Stripe Color Family | Silver |
ATPV Rating | 5.1 |
Features | 2" Wide High Performance Breathable Reflective Material Greatly Reduces Hot Spots; Indura FR Black Bottom and Trim Helps Keep the Vest Clean and Enhance Workers Appearance; Nomex High Temp FR Zipper; FR Reflective Piping; FR Black Bottom and Trim with D-Ring Access; Two Lower Inside Patch Pockets; Left Chest Inside 2-Tier, 4-Division Pencil Pocket |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 3 |
Description
L, Lime, Class 2, Usa, Premium Black Series Fr Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Fire & Security Alarm Bell, 10 Inch, 120 VAC, UL Approved (BFA10120)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Foam/Fleece Lining, L (6714FF)
- CONDOR Jersey Gloves, Brown, L, PR (20GY79)
- WYK Spray, Acidsafe, Neutralizer, 32 oz., PK6 (AN3300)
- KISHIGO M-XL, Lime, ANSI Compliant, 200 Series Public Safety Vest Security (8055BZ-M-XL)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (FM389-L)
- KISHIGO 3XL Class 2 High Visibility Vest, Lime (1089-3X)
- KISHIGO 5XL Class 2 High Visibility Vest, Orange (1055-5X)
- KISHIGO Large Class 2 High Visibility Vest, Orange (1055-L)
- KISHIGO XL Class 3 High Visibility Vest, Orange (1243-XL)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM77)
- Kishigo Traffic Safety Vests and Apparel