Shop All Traffic Safety Vests and Apparel
Kishigo
Large Class 2 Flame Resistant High Visibility Vest, Lime
Mfr # FM410-L
Zoro # G8112483
product price: $96.59
/ea
Sold in multiples of 3 for $289.77
Free Shipping & Returns
$289.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size L
- ANSI Class 2
- Material Modacrylic Blend/Mesh
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # FM410-L
- Zoro # G8112483
- UPC # 801094101426
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 44" to 46" |
Length | 32 in |
Details
Item | Flame Resistant High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Modacrylic Blend/Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Hazard Risk Category (HRC) | 1 |
ATPV Rating | 5.1 |
Standards | ANSI 107 Type R Class 2, ASTM F1506, ATPV=4.6 cal/cm2, NFPA 70E-2012 |
Features | 2" Wide High Performance Breathable Reflective Material Greatly Reduces Hot Spots; Indura FR Black Bottom and Trim Helps Keep the Vest Clean and Enhance Workers Appearance; Nomex High Temp FR Zipper; FR Reflective Piping; Two Lower Inside Patch Pockets; Left Chest Inside 2-Tier, 4-Division Pencil Pocket |
Vest Stripe Color Family | Silver |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 3 |
Description
L, Lime, Class 2, Usa, Premium Black Series Fr Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, 3 Ft W x 5 Ft L, 7/8 In Thick (514S4064OB)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (7171-1521)
- BRADY Blank Tag, 1-1/2 x 3 In, R, Plstc (41924)
- EDWARDS SIGNALING Call for Assistance Kit, Buzzer/Strobe (7008B-N5)
- KISHIGO High-Visibility Vest, Zipper, Red, S/M (B103-S-M)
- KISHIGO XL Class 2 High Visibility Vest, Lime (1163-XL)
- KISHIGO Medium Class 2 Fleece Breakaway High Visibility Vest, Orange (1176-M)
- KISHIGO Medium Class 3 High Visibility Vest, Lime (1242-M)
- KISHIGO L/XL Class 2 High Visibility Vest, Lime (1805-L-XL)
- KISHIGO 2XL Class 2 Breakaway High Visibility Vest, Lime (1174-2X)
- CONDOR High-Visibility Vest, Vertical, Mesh Polyester, Hook-and-Loop, Unrated, Lime, Size Universal (53YM03)
- Kishigo Workwear and Protective Clothing